- 240 mm Sleeve Bore Size
- 202 mm Long
- Tr280 x 4 Thread
- Use Removal Nut HM56T
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Length | 202.000 mm |
| Withdrawal Nut | HM56T |
| Sleeve Bore | 240 mm |
| Thread Designation | Tr280 x 4 |
| Thread Size | TR280 |
| Thread Pitch | 4 mm |
| Threads per Inch | N/A |
| Weight | 31.791 LB |
| EAN or UPC | 7316570253047 |

