- 320 mm Sleeve Bore Size
- 162 mm Long
- Tr360 x 5 Thread
- Use Removal Nut HM3072
| Length | 162.000 mm |
| Thread Designation | Tr360 x 5 |
| Threads per Inch | N/A |
| Sleeve Bore | 320 mm |
| Withdrawal Nut | HM3072 |
| Thread Size | TR360 |
| Thread Pitch | 5 mm |
| Weight | 42.13 LB |
| EAN or UPC | 7316570223255 |

