- 220 mm Sleeve Bore Size
- 154 mm Long
- Tr260 x 4 Thread
- Use Removal Nut HM52T
features
- Coated with a preservative
- Slotted
- External taper of 1:12
- Two oil supply ducts and distribution grooves
compliances
- 0
| Thread Pitch | 4 mm |
| Thread Size | TR260 |
| Sleeve Bore | 220 mm |
| Thread Designation | Tr260 x 4 |
| Bearing Series | 22200K Series, 23100K Series |
| Length | 154.000 mm |
| Bearing Bore | 240 mm |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | HM52T |
| Weight | 24.097 LB |
| EAN or UPC | 7316577013736 |

