- 240 mm Sleeve Bore Size
- 202 mm Long
- Tr280 x 4 Thread
- Use Removal Nut HM56T
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Thread Size | TR280 |
| Sleeve Taper | 1:30 |
| Thread Designation | Tr280 x 4 |
| Thread Pitch | 4 mm |
| Bearing Series | 24100K30 Series |
| Sleeve Bore | 240 mm |
| Threads per Inch | N/A |
| Bearing Bore | 260 mm |
| Withdrawal Nut | HM56T |
| Length | 202.000 mm |
| Weight | 34.0 LB |

