- 380 mm Sleeve Bore Size
- 278 mm Long
- Tr420 x 5 Thread
- Use Removal Nut HM3184
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Thread Designation | Tr420 x 5 |
| Thread Pitch | 5 mm |
| Length | 278.000 mm |
| Bearing Bore | 400 mm |
| Sleeve Taper | 1:30 |
| Bearing Series | 24100K30 Series |
| Sleeve Bore | 380 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | HM3184 |
| Thread Size | TR420 |
| Weight | 75.9 LB |
| EAN or UPC | 7316577030214 |

