- 300 mm Sleeve Bore Size
- 149 mm Long
- Tr340 x 5 Thread
- Use Removal Nut HM3168
features
- Coated with a preservative
- Slotted
- External taper of 1:12
- Two oil supply ducts and distribution grooves
compliances
- 0
| Sleeve Taper | 1:12 |
| Length | 149.000 mm |
| Bearing Bore | 320 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Thread Designation | Tr340 x 5 |
| Thread Pitch | 5 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 300 mm |
| Withdrawal Nut | HM3168 |
| Thread Size | TR340 |
| Weight | 35.3 LB |

