- 260 mm Sleeve Bore Size
- 175 mm Long
- Tr300 x 4 Thread
- Use Removal Nut HM3160
features
- Coated with a preservative
- Slotted
- External taper of 1:12
- Two oil supply ducts and distribution grooves
compliances
- 0
| Thread Size | TR300 |
| Thread Pitch | 4 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Withdrawal Nut | HM3160 |
| Thread Designation | Tr300 x 4 |
| Length | 175.000 mm |
| Bearing Bore | 280 mm |
| Sleeve Bore | 260 mm |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Weight | 38.6 LB |
| EAN or UPC | 7316577115225 |

