- 90 mm Sleeve Bore Size
- 90 mm Long
- Thread
- Use Removal Nut AN22
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Sleeve Bore | 90 mm |
| Thread Pitch | N/A |
| Sleeve Taper | 1:12 |
| Threads per Inch | 12 |
| Bearing Series | 22300K Series |
| Length | 90.000 mm |
| Bearing Bore | 100 mm |
| Withdrawal Nut | AN22 |
| Thread Size | N/A |
| Weight | 3.395 LB |
| EAN or UPC | 7316576660665 |

