- 100 mm Sleeve Bore Size
- 65 mm Long
- Thread
- Use Removal Nut ARN22
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Withdrawal Nut | ARN22 |
| Length | 65.000 mm |
| Sleeve Bore | 100 mm |
| Thread Size | N/A |
| Sleeve Taper | 1:12 |
| Bearing Series | 22200K Series |
| Thread Pitch | N/A |
| Bearing Bore | 110 mm |
| Threads per Inch | 12 |
| Weight | 2.814 LB |
| EAN or UPC | 7316576660757 |

