- Thrust Bearing Type
- 100 mm Inside Diameter
- 135 mm Outside Diameter
- 4 mm Width
| Bearing Design | Cage & Roller Assembly |
| Bearing Type | Thrust |
| Bearing Part | Roller & Cage Assembly |
| Reference Speed | 1400 rpm |
| Bore Type | Round Bore |
| I.D. | 100 mm |
| Static Load Rating | 125893.008 lbf, 560 kN |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Material | Steel |
| Rows of Balls | 1 |
| Cage Material | Sheet Steel |
| O.D. | 135 mm |
| Limiting Speed | 2800 rpm |
| Weight | 0.32 LB |
| EAN or UPC | 7316570888829 |

