- Thrust Bearing Type
- 140 mm Inside Diameter
- 180 mm Outside Diameter
- 5 mm Width
| Cage Material | Sheet Steel |
| Reference Speed | 1000 rpm |
| Rows of Balls | 1 |
| Bearing Part | Roller & Cage Assembly |
| O.D. | 180 mm |
| Cage Type | Sheet Metal |
| Bore Type | Round Bore |
| Material | Steel |
| Static Load Rating | 202328.049 lbf, 900 kN |
| Bearing Design | Cage & Roller Assembly |
| Inch/Metric | Metric |
| Limiting Speed | 2000 rpm |
| I.D. | 140 mm |
| Bearing Type | Thrust |
| Weight | 0.607 LB |
| EAN or UPC | 7316570416145 |

