- Thrust Bearing Type
- 150 mm Inside Diameter
- 190 mm Outside Diameter
- 5 mm Width
| No. of Rows | 1 |
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| End Type | Open End |
| Material | Steel |
| Static Load Rating | 213568.496 lbf, 950 kN |
| Reference Speed | 1000 rpm |
| Limiting Speed | 2000 rpm |
| O.D. | 190 mm |
| Inch/Metric | Metric |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| I.D. | 150 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Thrust |
| Capacity | Standard Capacity |
| Bearing Part | Roller & Cage Assembly |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | N/A |
| Bearing Design | Cage & Roller Assembly |
| Rows of Balls | 1 |
| Cage Type | Sheet Metal |
| Weight | 0.802 LB |
| EAN or UPC | 7316577711335 |

