- Cage and Needle Assembly
| Bearing Part | Needle Roller and Cage Assembly |
| O.D. | 1.102 in, 28 mm |
| Cage Material | Sheet Steel |
| Limiting Speed | 9500 rpm |
| I.D. | 0.591 in, 15 mm |
| Static Load Rating | 8430.335 lbf, 37.5 kN |
| Reference Speed | 4800 rpm |
| Material | Bearing Steel |
| Weight | 0.0 KG |
| EAN or UPC | 7316570820003 |

