- Thrust Bearing Type
- 45 mm Inside Diameter
- 65 mm Outside Diameter
- 3 mm Width
| Bearing Design | Cage & Roller Assembly |
| Bearing Part | Roller & Cage Assembly |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Static Load Rating | 28550.736 lbf, 127 kN |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| I.D. | 45 mm |
| Limiting Speed | 5300 rpm |
| Bore Type | Round Bore |
| Radial Internal Clearance | N/A |
| Rows of Balls | 1 |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Precision Ground | N/A |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| Reference Speed | 2600 rpm |
| Cage Material | Steel |
| Material | Steel |
| O.D. | 65 mm |
| Cage Type | Sheet Metal |
| Weight | 0.046 LB |
| EAN or UPC | 7316577313966 |

