Skip to content Skip to navigation menu
Axial Cage & Roller Assembly

AXK0821TN

Axial Cage & Roller Assembly
Item #105813276
  • Axial Cage & Roller Assembly
  • 8 mm ID x 21 mm OD x 2 mm Wide
  • Polyamide (Molded Nylon) Cage
Axial Cage & Roller Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Axial Cage & Roller Assembly
  • 8 mm ID x 21 mm OD x 2 mm Wide
  • Polyamide (Molded Nylon) Cage
Reference Speed 5600 rpm
Material Bearing Steel
O.D. 21 mm
No. of Rows 1
Radial Internal Clearance N/A
Static Load Rating 4496.179 lbf, 20 kN
Enclosure Open
Limiting Speed 11000 rpm
Bearing Design Cage & Roller Assembly
Bearing Part Needle Roller and Cage Assembly
Cage Material Polyamide (Molded Nylon)
Self Aligning No
I.D. 8 mm
Tolerance Iso Class 0 (RBEC 1)
Capacity Standard Capacity
Radial Internal Clearance Specification N/A
Oil Hole w/o Oil Hole
End Type Open End
Precision Ground N/A
Bore Type Round Bore, Metric Type
Weight 0.057 LB
EAN or UPC 7316570058529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison