Skip to content Skip to navigation menu
Axial Cage & Roller Assembly

AXK1024

Axial Cage & Roller Assembly
Item #101175847
  • Axial Cage & Roller Assembly
  • 10 mm ID x 24 mm OD x 2 mm Wide
  • Steel Cage
Axial Cage & Roller Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Axial Cage & Roller Assembly
  • 10 mm ID x 24 mm OD x 2 mm Wide
  • Steel Cage
Bearing Design Cage & Roller Assembly
End Type Open End
Capacity Standard Capacity
Self Aligning No
Reference Speed 5300 rpm
Oil Hole w/o Oil Hole
Limiting Speed 10000 rpm
Precision Ground N/A
Tolerance Iso Class 0 (RBEC 1)
Enclosure Open
No. of Rows 1
Bearing Part Needle Roller and Cage Assembly
Material Bearing Steel
Static Load Rating 5845.033 lbf, 26 kN
Bore Type Round Bore, Metric Type
Radial Internal Clearance Specification N/A
Cage Material Steel
I.D. 10 mm
O.D. 24 mm
Radial Internal Clearance N/A
Weight 0.079 LB
EAN or UPC 7316571033990
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison