- Flanged Bearing Unit
- 36.512 mm Shaft Diameter
- 118 mm Housing Length
- 46.4 mm Bearing Width
| Shaft Dia. | 1.4375 in |
| Lubricant | Grease |
| Sealing | Seal And Flinger On Both Sides |
| Housing Length | 118 mm |
| Bearing Width | 46.4 mm |
| I.D. | 36.512 mm |
| Seal Type | Contact Seals |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Housing Material | Composite |
| O.D. | 118 mm |
| Weight | 3.02 LB |
| EAN or UPC | 7316571761183 |

