- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.81 in Width
- Bearing Steel Material
| Width | 1.81 in, 46 mm |
| Outer Ring Width | 1.81 in, 46 mm |
| No. of Bearings | 2 |
| Inner Ring Width | 1.81 in, 46 mm |
| No. of Rows | Double |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| I.D. | 1.57 in, 40 mm |
| Bore Type | Cylindrical |
| O.D. | 3.54 in, 90 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 2.826 LB |
| EAN or UPC | 7316570562736 |

