- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- Bearing Steel Material
- Cylindrical O.D
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| No. of Bearings | 1 |
| Flush Ground | No |
| Rolling Element | Ball |
| Material | Bearing Steel |
| O.D. | 2.44 in, 62 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| No. of Rows | Double |
| I.D. | 0.98 in, 25 mm |
| Precision Rating | ABEC 3 |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Weight | 0.816 LB |
| EAN or UPC | 7316577610294 |

