- Unmounted, Angular Contact Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.69 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Row Type | 2 |
| Preload Level | None |
| Element Material | Bearing Steel |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Seal Material | Tinplate |
| icNumber | 7695854 |
| Locking Device | No Locking Device |
| Flush Ground | No |
| Outer Ring Width | 0.69 in, 17.46 mm |
| No. of Rows | Double |
| Width | 0.69 in, 17.46 mm |
| Cage Material | Polyamide |
| Bearing Design | Deep Groove Design |
| Rows of Balls | Double |
| No. of Bearings | 1 |
| Inner Ring Width | 0.69 in, 17.46 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Capacity | Standard Capacity |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Enclosure | Shield on Both Sides |
| O.D. | 1.57 in, 40 mm |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Grease |
| Origin | Double Row Deep Groove |
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Contact Angle | 30 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| I.D. | 0.67 in, 17 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 0.222 LB |
| EAN or UPC | 7316577042125 |

