- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 2.28 in Width
| Bore Type | Cylindrical |
| Width | 2.28 in, 58 mm |
| No. of Rows | 1 |
| Reference Speed | 2600 rpm |
| Internal Clearance | Special |
| Relubrication Feature | Without |
| Row Type | 1 |
| Rolling Element | Roller |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | NSTD |
| Limiting Speed | 3000 rpm |
| O.D. | 11.02 in, 280 mm |
| Inner Ring Width | 2.28 in, 58 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 660 kN |
| Element Material | Bearing Steel |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Outer Ring Width | 2.28 in, 58 mm |
| I.D. | 5.12 in, 130 mm |
| Static Load Rating | 800 kN |
| Weight | 42.097 LB |
| EAN or UPC | 7316570707748 |

