- 0.67 in Inner Diameter
- 1.46 in Outer Diameter
- 0.55 in Width
| Bearing Type | Radial |
| Limiting Speed | 24000 rpm |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Inner Ring Width | 0.43 in, 11 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Polyamide |
| O.D. | 1.46 in, 37 mm |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Dynamic Load Rating | 19 kN |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.55 in, 14 mm |
| I.D. | 0.67 in, 17 mm |
| Element Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| Reference Speed | 20000 rpm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Row Type | 1 |
| Static Load Rating | 16.6 kN |
| Rolling Element | Roller |
| Width | 0.55 in, 14 mm |
| Material | Bearing Steel |
| Weight | 0.157 LB |
| EAN or UPC | 7316577732811 |

