- Ball Bearing
| Static Load Rating | 8430.335 lbf, 37.5 kN |
| No. of Rows | 2 |
| Relubrication Feature | With |
| I.D. | 0.669 in, 17 mm |
| Seal Type | Contact |
| Type | Angular Contact |
| Lubricant | Grease |
| O.D. | 2.441 in, 62 mm |
| Height | 0.984 in, 25 mm |
| Cage Material | Non-Metallic |
| Basic Dynamic Load Rating | 4765.95 lbf, 21.2 kN |
| Contact Angle | 60° |
| Weight | 0.98 LB |
| EAN or UPC | 7316577857750 |

