- Ball Bearing
| Height | 1.102 in, 28 mm |
| Contact Angle | 60° |
| Basic Dynamic Load Rating | 6969.077 lbf, 31 kN |
| Static Load Rating | 15624.222 lbf, 69.5 kN |
| Seal Type | Contact |
| O.D. | 3.15 in, 80 mm |
| Relubrication Feature | With |
| Type | Angular Contact |
| Cage Material | Non-Metallic |
| Lubricant | Grease |
| No. of Rows | 2 |
| I.D. | 1.181 in, 30 mm |
| Weight | 1.64 LB |
| EAN or UPC | 7316577560032 |

