- Angular Contact Thrust Bearing Type
- 95.25 mm Inside Diameter
- 149.225 mm Outside Diameter
- 69.968 mm Width
| Bearing Type | Angular Contact Thrust |
| Sealing | Without |
| I.D. | 95.25 mm |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| Ball Material | Steel |
| O.D. | 149.225 mm |
| Weight | 11.431 LB |
| EAN or UPC | 7316577040510 |

