- Angular Contact Thrust Bearing Type
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 15 mm Width
| Inner Ring Width | 0.551 in, 14 mm |
| Outer Ring Width | 0.551 in, 14 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Steel |
| Static Load Rating | 40465.61 lbf, 180 kN |
| Relubrication Feature | Without |
| I.D. | 25 mm |
| O.D. | 47 mm |
| Sealing | Without |
| Ball Material | Steel |
| Weight | 0.322 LB |
| EAN or UPC | 7316570534030 |

