- Angular Contact Thrust Bearing Type
- 28 mm Inside Diameter
- 52 mm Outside Diameter
- 16 mm Width
| Inner Ring Width | 0.591 in, 15 mm |
| O.D. | 52 mm |
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| Relubrication Feature | Without |
| Static Load Rating | 49457.967 lbf, 220 kN |
| Sealing | Without |
| Outer Ring Width | 0.591 in, 15 mm |
| Outer Race Material | Steel |
| I.D. | 28 mm |
| Weight | 0.41 LB |
| EAN or UPC | 7316570443509 |

