- Radial Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 57 mm Width
| Inner Ring Width | 2.244 in, 57 mm |
| O.D. | 75 mm |
| Outer Ring Width | 1.654 in, 42 mm |
| Material | Steel/Steel |
| Relubrication Feature | Without |
| Width - Inner | 57 mm |
| I.D. | 45 mm |
| Enclosure | Double Sealed |
| Sealing | Double Sealed |
| Inside Dia. | 45 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Sliding Material | Steel/Steel |
| Outside Dia. | 75 mm |
| Weight | 2.033 LB |
| EAN or UPC | 7316570312614 |

