- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 17.2 mm Width
| Rows of Balls | Single |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Metric |
| Weight | 0.363 LB |
| EAN or UPC | 7316571831091 |
| Rows of Balls | Single |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Metric |
| Weight | 0.363 LB |
| EAN or UPC | 7316571831091 |