- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 24.1 mm Width
| O.D. | 80 mm |
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 40 mm |
| Weight | 1.227 LB |
| EAN or UPC | 7316572116074 |
| O.D. | 80 mm |
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| I.D. | 40 mm |
| Weight | 1.227 LB |
| EAN or UPC | 7316572116074 |