Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

BMO-6204/048S2/UA108A

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #115744130
  • Deep Groove Bearing
  • 0.79 in Inner Diameter
  • 1.85 in Outer Diameter
  • 0.55 in Width
  • Bearing Steel Material
  • Seal On One Side and Sensor On Other Side Enclosure
  • Cylindrical O.D
  • 0.55 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.79 in Inner Diameter
  • 1.85 in Outer Diameter
  • 0.55 in Width
  • Bearing Steel Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison