- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.91 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Bore Type | Cylindrical |
| Limiting Speed | 6300 rpm |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Width | 0.906 in, 23 mm |
| Lubricant | Grease |
| Seal Type | Contact |
| No. of Rows | 2 |
| Cage Material | Sheet Metal |
| Static Load Rating | 9891.593 lbf, 44 kN |
| Relubrication Feature | With |
| O.D. | 2.047 in, 52 mm |
| Weight | 0.472 LB |
| EAN or UPC | 7316576193217 |

