- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.98 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Width | 0.984 in, 25 mm |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| O.D. | 2.441 in, 62 mm |
| Cage Material | Sheet Metal |
| Limiting Speed | 5200 rpm |
| No. of Rows | 2 |
| Seal Type | Contact |
| Static Load Rating | 13151.323 lbf, 58.5 kN |
| Weight | 0.76 LB |
| EAN or UPC | 7316576193194 |

