- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 1.1 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Static Load Rating | 20570.018 lbf, 91.5 kN |
| Width | 1.102 in, 28 mm |
| No. of Rows | 2 |
| Seal Type | Contact |
| O.D. | 3.15 in, 80 mm |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C4 |
| Cage Material | Sheet Metal |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Weight | 1.371 LB |
| EAN or UPC | 7316576822872 |

