- Ball Bearing
| Lubricant | Grease |
| Bore Type | Cylindrical |
| O.D. | 3.543 in, 90 mm |
| Relubrication Feature | With |
| Static Load Rating | 24279.366 lbf, 108 kN |
| Radial Internal Clearance | CN |
| No. of Rows | 2 |
| Limiting Speed | 3200 rpm |
| Seal Type | Contact |
| Cage Material | Sheet Metal |
| Width | 1.102 in, 28 mm |
| Weight | 1.58 LB |
| EAN or UPC | 7316576830587 |

