- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.1 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Seal Type | Contact |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | CN |
| O.D. | 3.543 in, 90 mm |
| Static Load Rating | 24279.366 lbf, 108 kN |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Width | 1.102 in, 28 mm |
| Limiting Speed | 3200 rpm |
| Weight | 1.615 LB |
| EAN or UPC | 7316576193163 |

