- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 1.22 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Relubrication Feature | With |
| Lubricant | Grease |
| Limiting Speed | 3000 rpm |
| No. of Rows | 2 |
| Cage Material | Sheet Metal |
| Seal Type | Contact |
| Static Load Rating | 28550.736 lbf, 127 kN |
| Width | 1.22 in, 31 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| O.D. | 3.937 in, 100 mm |
| Weight | 2.198 LB |
| EAN or UPC | 7316576193101 |

