- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.34 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Seal Type | Contact |
| O.D. | 4.331 in, 110 mm |
| Limiting Speed | 2700 rpm |
| No. of Rows | 2 |
| Cage Material | Sheet Metal |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| Width | 1.339 in, 34 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 37318.285 lbf, 166 kN |
| Relubrication Feature | With |
| Weight | 2.964 LB |
| EAN or UPC | 7316576193064 |

