- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.5 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Lubricant | Grease |
| No. of Rows | 2 |
| Relubrication Feature | With |
| O.D. | 4.724 in, 120 mm |
| Cage Material | Sheet Metal |
| Seal Type | Contact |
| O.D. Type | Cylindrical |
| Width | 1.496 in, 38 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 48558.732 lbf, 216 kN |
| Radial Internal Clearance | C4 |
| Weight | 3.9 LB |
| EAN or UPC | 7316576830532 |

