- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.57 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Limiting Speed | 2100 rpm |
| Relubrication Feature | With |
| Static Load Rating | 60698.415 lbf, 270 kN |
| Cage Material | Sheet Metal |
| O.D. | 5.512 in, 140 mm |
| Bore Type | Cylindrical |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Seal Type | Contact |
| Width | 1.575 in, 40 mm |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Weight | 5.454 LB |
| EAN or UPC | 7316576193057 |

