- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.5 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Limiting Speed | 4000 rpm |
| Relubrication Feature | With |
| O.D. | 3.543 in, 90 mm |
| Cage Material | Sheet Metal |
| Static Load Rating | 31473.252 lbf, 140 kN |
| Seal Type | Contact |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Width | 1.496 in, 38 mm |
| Weight | 2.528 LB |
| EAN or UPC | 7316576193262 |

