- Ball Bearing
| Radial Internal Clearance | CN |
| Lubricant | Grease |
| Width | 2.638 in, 67 mm |
| Limiting Speed | 2000 rpm |
| Relubrication Feature | With |
| Static Load Rating | 121396.829 lbf, 540 kN |
| Cage Material | Sheet Metal |
| O.D. | 6.693 in, 170 mm |
| Bore Type | Cylindrical |
| Seal Type | Contact |
| No. of Rows | 2 |
| Weight | 15.23 LB |
| EAN or UPC | 7316576193354 |

