- Ball Bearing
| Contact Angle | 62° |
| Material | Bearing Steel |
| O.D. | 2.441 in, 62 mm |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Static Load Rating | 15961.435 lbf, 71 kN |
| I.D. | 1.181 in, 30 mm |
| Height | 0.63 in, 16 mm |
| Cage Material | Non-Metallic |
| Basic Dynamic Load Rating | 6407.055 lbf, 28.5 kN |
| Type | Angular Contact |
| Weight | 0.512 LB |
| EAN or UPC | 7316570420289 |

