- Angular Contact Thrust Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| O.D. | 90 mm |
| Contact Angle | 45° |
| Height | 0.787 in, 20 mm |
| Type | Angular Contact |
| Inch/Metric | Metric |
| Tolerance | Special |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Bearing Type | Thrust and Angular Contact |
| I.D. | 50 mm |
| Width | 20.000 mm |
| Static Load Rating | 32822.106 lbf, 146 kN |
| Material | Steel |
| Basic Dynamic Load Rating | 10453.616 lbf, 46.5 kN |
| Cage Material | Non-Metallic |
| Weight | 1.213 LB |
| EAN or UPC | 7316574461547 |

