- Ball Bearing
| Relubrication Feature | Without |
| Type | Angular Contact |
| Cage Material | Non-Metallic |
| Basic Dynamic Load Rating | 16186.244 lbf, 72 kN |
| Contact Angle | 62° |
| Height | 0.984 in, 25 mm |
| No. of Rows | 1 |
| I.D. | 2.953 in, 75 mm |
| Static Load Rating | 55078.191 lbf, 245 kN |
| O.D. | 5.118 in, 130 mm |
| Material | Bearing Steel |
| Weight | 3.199 LB |
| EAN or UPC | 7316574186778 |

