- Radial Roller Bearing
- 45 mm ID
- 72 mm OD
- 19.418 mm Width
- Tapered Bore
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| I.D. | 45 mm |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Weight | 0.657 LB |
| EAN or UPC | 7316571304090 |
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| I.D. | 45 mm |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Weight | 0.657 LB |
| EAN or UPC | 7316571304090 |