- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 304.942 mm Inside Diameter
- 412.699 mm Outside Diameter
| Inner Ring Width | 10.5 in, 266.7 mm |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| Material | Steel |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Outer Ring Width | 10.5 in, 266.7 mm |
| Cage Material | Sheet Metal |
| Width | 10.5 in, 266.7 mm |
| No. of Rows | 4 |
| Inch/Metric | Metric |
| Static Load Rating | 1686067.072 lbf, 7500 kN |
| Rows of Balls | Multi |
| I.D. | 304.942 mm |
| Cage Type | Sheet Metal |
| Relubrication Feature | Without |
| O.D. | 412.699 mm |
| Contact Angle | 12° |
| Basic Dynamic Load Rating | 765474.451 lbf, 3405 kN |
| Weight | 243.771 LB |
| EAN or UPC | 7316577745323 |

