- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 206.375 mm Inside Diameter
- 282.575 mm Outside Diameter
| I.D. | 206.375 mm |
| Rows of Balls | Multi |
| Bore Type | Tapered Bore |
| O.D. | 282.575 mm |
| Bearing Style | Complete Bearing |
| Cage Type | Sheet Metal |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Material | Steel |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Weight | 90.281 LB |
| EAN or UPC | 7316571771052 |

