- Work Roll Bearing Assembly
| Bore Type | Cylindrical with Helical Groove |
| O.D. | 28.75 in, 730.25 mm |
| Cage Material | Sheet Metal |
| Outer Ring Width | 13.75 in, 349.25 mm |
| Inner Ring Width | 13.5 in, 342.9 mm |
| No. of Rows | 4 |
| I.D. | 23 in, 584.2 mm |
| Width | 13.75 in, 349.25 mm |
| Contact Angle | 16° |
| Bearing Part | Complete Bearing |
| Basic Dynamic Load Rating | 1649423.215 lbf, 7337 kN |
| Relubrication Feature | With |
| Seal Type | Contact |
| Bearing Seal | Seal on Both Sides |
| Static Load Rating | 3821752.031 lbf, 17000 kN |
| Weight | 780.775 LB |
| EAN or UPC | 7316579489676 |

