- Radial Bearing Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 37 mm Width
| O.D. | 52 mm |
| Bearing Type | Radial |
| Inside Dia. | 25 mm |
| I.D. | 25 mm |
| Outside Dia. | 52 mm |
| Type | Hub Unit |
| Inch/Metric | Metric |
| Weight | 0.822 LB |
| EAN or UPC | 7316571827865 |
| O.D. | 52 mm |
| Bearing Type | Radial |
| Inside Dia. | 25 mm |
| I.D. | 25 mm |
| Outside Dia. | 52 mm |
| Type | Hub Unit |
| Inch/Metric | Metric |
| Weight | 0.822 LB |
| EAN or UPC | 7316571827865 |